Motion
51068
Double Spiral Internal Tube Brush, Brush Dia: 2", Bristle Dia.: 0.0118", Bristle Material: Steel
MI ITEM #03315737
MFR #51068
Your Price$22.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Spiral Internal Tube Brush, Brush Dia: 2", Bristle Dia.: 0.0118", Bristle Material: Steel
MI ITEM #03315737
MFR #51068

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.43/each(List $25.81)

Overview

Mfr description
51068 2-1/4" FLUE BRUSH .0118 WIRE

Specifications

  • Type
    Spiral
  • Spiral Type
    Double Spiral
  • Bristle Material
    Steel
  • Bristle Diameter
    0.0118 in
  • Brush Diameter
    2 in
  • Brush Length
    4-1/2 in
  • Mount Type
    Shank
  • UPC_NO
    622424510684
  • Shank Diameter
    0.5000 in
  • Brush Type
    Flue
  • Bristle Type
    Double Spiral
  • Fill Material
    Steel
  • Diameter
    2.0000 in
  • Face Width
    4-1/2 in
  • Fill Diameter
    0.0120 in
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text