Motion
51074
Double Spiral Internal Tube Brush, Brush Dia: 3-3/4", Bristle Dia.: 0.016", Brush Length: 4-1/2"
MI ITEM #03315743
MFR #51074
Your Price$49.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Spiral Internal Tube Brush, Brush Dia: 3-3/4", Bristle Dia.: 0.016", Brush Length: 4-1/2"
MI ITEM #03315743
MFR #51074

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$49.62/each(List $57.07)

Overview

Mfr description
51074 4" FLUE BRUSH .016 WIRE

Specifications

  • Type
    Spiral
  • Spiral Type
    Double Spiral
  • Bristle Material
    Steel
  • Bristle Diameter
    0.016 in
  • Brush Diameter
    3-3/4 in
  • Brush Length
    4-1/2 in
  • Mount Type
    Shank
  • UPC_NO
    622424510745
  • Shank Diameter
    0.5000 in
  • Brush Type
    Flue
  • Bristle Type
    Double Spiral
  • Fill Material
    Steel
  • Diameter
    3.7500 in
  • Face Width
    4-1/2 in
  • Fill Diameter
    0.0160 in
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text