Motion
51080
MI ITEM #03315746
MFR #51080
Your Price$15.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03315746
MFR #51080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.54/each(List $17.88)

Overview

Mfr description
51080 3/16" SS WIRE TUBE BRUSH

Specifications

  • Handle Type
    Stem and Loop
  • Bristle Material
    Stainless Steel
  • Bristle Diameter
    0.006 in
  • Brush Diameter
    3/16 in
  • Spiral Type
    Single Spiral
  • Brush Length
    1-1/2 in
  • Overall Length
    7 in
  • Stem Diameter
    0.094 in
  • UPC_NO
    622424510806
  • Product Type
    Internal Hand Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text