Motion
0005108200
Internal Hand-Held Tube Brush, 0.006" Bristle Diameter, 3/8" Brush Diameter, 1-1/2" Brush
Mi Item #03315748
MFR #0005108200
Price$12.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 0.006" Bristle Diameter, 3/8" Brush Diameter, 1-1/2" Brush
Mi Item #03315748
MFR #0005108200

Mfr description
51082 3/8" SS WIRE TUBE BRUSH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.24/each

Specifications

Dimensions

  • Bristle Diameter
    0.006 in
  • Brush Diameter
    3/8 in
  • Brush Length
    1-1/2 in
  • Diameter
    0.3750 in
  • Overall Length
    8 in
  • Shank Diameter
    0.1680 in
  • Stem Diameter
    0.168 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Handle Type
    Stem and Loop
  • Product Type
    Internal Hand Tube Brushes
  • Spiral Type
    Single Spiral
  • UPC_NO
    622424510820
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)