Overview
Mfr description
51085 1-1/4" SS WIRE TUBE BRUSH
Specifications
- TypeSpiral
- Spiral TypeDouble Spiral
- Bristle MaterialSteel
- Bristle Diameter0.0104 in
- Brush Diameter1-1/4 in
- Brush Length2-1/2 in
- Mount TypeTwisted Stem
- Stem Diameter0.238 in
- UPC_NO622424510851
- Shank Diameter0.2380 in
- Bristle TypeCrimped
- Diameter1.2500 in
- Product TypeInternal Tube Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data