Motion
0005109100
Double Spiral Internal Tube Brush, Brush Dia: 1/2", Bristle Dia.: 0.004", Brush Length: 2"
Mi Item #03315754
MFR #0005109100
Price$22.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Spiral Internal Tube Brush, Brush Dia: 1/2", Bristle Dia.: 0.004", Brush Length: 2"
Mi Item #03315754
MFR #0005109100

Mfr description
51091 1/2" SS WIRE TUBE BRUSH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.02/each

Specifications

Dimensions

  • Bristle Diameter
    0.004 in
  • Brush Diameter
    1/2 in
  • Brush Length
    2 in
  • Diameter
    0.5000 in
  • Shank Diameter
    0.1870 in
  • Stem Diameter
    0.187 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Spiral Type
    Double Spiral
  • Type
    Spiral
  • UPC_NO
    622424510912
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)