Motion
51093
MI ITEM #03315755
MFR #51093
List Price$22.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03315755
MFR #51093

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.42/each for your price

Overview

Mfr description
51093 3/4" SS WIRE TUBE BRUSH

Specifications

  • Type
    Spiral
  • Spiral Type
    Double Spiral
  • Bristle Material
    Stainless Steel
  • Bristle Diameter
    0.0104 in
  • Brush Diameter
    3/4 in
  • Brush Length
    2-1/2 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    0.238 in
  • UPC_NO
    622424510936
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text