Motion
0005109900
Double Spiral Internal Tube Brush, Brush Dia: 1", Bristle Dia.: 0.0104", Brush Length: 2-1/2"
Mi Item #03315757
MFR #0005109900
Price$26.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Spiral Internal Tube Brush, Brush Dia: 1", Bristle Dia.: 0.0104", Brush Length: 2-1/2"
Mi Item #03315757
MFR #0005109900

Mfr description
51099 1" SS WIRE TUBE BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.21/each

Specifications

Dimensions

  • Bristle Diameter
    0.0104 in
  • Brush Diameter
    1 in
  • Brush Length
    2-1/2 in
  • Diameter
    1 in
  • Shank Diameter
    0.2380 in
  • Stem Diameter
    0.238 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Spiral Type
    Double Spiral
  • Type
    Spiral
  • UPC_NO
    622424510998
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)