Motion
51101
MI ITEM #03315758
MFR #51101
Your Price$4.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03315758
MFR #51101

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4.37/each(List $6.62)

Overview

Mfr description
51101 3/8" NYLON TUBE BRUSH

Specifications

  • Handle Type
    Stem and Loop
  • Bristle Material
    Nylon
  • Bristle Diameter
    0.005 in
  • Brush Diameter
    3/8 in
  • Brush Length
    2 in
  • Overall Length
    6-1/4 in
  • Stem Diameter
    1/8 in
  • UPC_NO
    622424511018
  • Product Type
    Internal Hand Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text