Motion
0005110400
Internal Hand-Held Tube Brush, 0.01" Bristle Diameter, 1" Brush Diameter, 5" Brush
MI ITEM #03315759
MFR #0005110400
Price$6.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 0.01" Bristle Diameter, 1" Brush Diameter, 5" Brush
MI ITEM #03315759
MFR #0005110400

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.62/each

Specifications

Dimensions

  • Bristle Diameter
    0.01 in
  • Brush Diameter
    1 in
  • Brush Length
    5 in
  • Diameter
    1 in
  • Overall Length
    15-1/2 in
  • Shank Diameter
    0.1562 in
  • Stem Diameter
    3/16 in

Details

  • Bristle Material
    Nylon
  • Bristle Type
    Straight
  • Handle Type
    Stem and Loop
  • Product Type
    Internal Hand Tube Brushes
  • UPC_NO
    622424511049

Overview

Mfr description
51104 1" NYLON TUBE BRUSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought