Motion
51105
MI ITEM #03315760
MFR #51105
Your Price$9.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03315760
MFR #51105

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$9.26/each(List $10.30)

Overview

Mfr description
51105 1-1/4" NYLON TUBE BRUSH

Specifications

  • Handle Type
    Stem and Loop
  • Bristle Material
    Nylon
  • Bristle Diameter
    0.01 in
  • Brush Diameter
    1-1/4 in
  • Brush Length
    5 in
  • Overall Length
    15-1/2 in
  • Stem Diameter
    3/16 in
  • UPC_NO
    622424511056
  • Product Type
    Internal Hand Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text