Motion
0005110600
Internal Hand-Held Tube Brush, 0.01" Bristle Diameter, 1-1/2" Brush Diameter, 5" Brush
Mi Item #03315761
MFR #0005110600
Price$10.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 0.01" Bristle Diameter, 1-1/2" Brush Diameter, 5" Brush
Mi Item #03315761
MFR #0005110600

Mfr description
51106 1-1/2" NYLON TUBE BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.09/each

Specifications

Dimensions

  • Bristle Diameter
    0.01 in
  • Brush Diameter
    1-1/2 in
  • Brush Length
    5 in
  • Diameter
    1.5000 in
  • Overall Length
    15-1/2 in
  • Shank Diameter
    0.2190 in
  • Stem Diameter
    1/4 in

Details

  • Bristle Material
    Nylon
  • Bristle Type
    Straight
  • Handle Type
    Stem and Loop
  • Product Type
    Internal Hand Tube Brushes
  • UPC_NO
    622424511063
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)