Motion
0005110800
Internal Hand-Held Tube Brush, 0.01" Bristle Diameter, 2" Brush Diameter, 5" Brush
Mi Item #03315762
MFR #0005110800
Price$10.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 0.01" Bristle Diameter, 2" Brush Diameter, 5" Brush
Mi Item #03315762
MFR #0005110800

Mfr description
51108 2" NYLON TUBE BRUSH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.83/each

Specifications

Dimensions

  • Bristle Diameter
    0.01 in
  • Brush Diameter
    2 in
  • Brush Length
    5 in
  • Diameter
    2 in
  • Overall Length
    15-1/2 in
  • Shank Diameter
    0.2190 in
  • Stem Diameter
    1/4 in

Details

  • Bristle Material
    Nylon
  • Bristle Type
    Straight
  • Handle Type
    Stem and Loop
  • Product Type
    Internal Hand Tube Brushes
  • UPC_NO
    622424511087
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)