Motion
51111
MI ITEM #03315764
MFR #51111
List Price$46.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03315764
MFR #51111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.94/each for your price

Overview

Mfr description
51111 5/8" ENCAPSULATED TUBE BRUSH

Specifications

  • Type
    Spiral
  • Spiral Type
    Double Spiral
  • Bristle Material
    Steel
  • Encapsulated Bristles
    Encapsulated
  • Bristle Diameter
    0.0104 in
  • Brush Diameter
    5/8 in
  • Brush Length
    2 in
  • Mount Type
    Twisted Stem
  • UPC_NO
    622424511117
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text