Motion
51112
Double Spiral Internal Tube Brush, Brush Dia: 3/4", Bristle Dia.: 0.0104", Brush Length: 2-1/2"
MI ITEM #03315765
MFR #51112
List Price$44.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Spiral Internal Tube Brush, Brush Dia: 3/4", Bristle Dia.: 0.0104", Brush Length: 2-1/2"
MI ITEM #03315765
MFR #51112

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$44.84/each for your price

Overview

Mfr description
51112 3/4" ENCAPSULATED TUBE BRUSH

Specifications

  • Type
    Spiral
  • Spiral Type
    Double Spiral
  • Bristle Material
    Steel
  • Encapsulated Bristles
    Encapsulated
  • Bristle Diameter
    0.0104 in
  • Brush Diameter
    3/4 in
  • Brush Length
    2-1/2 in
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text