Motion
51114
Double Spiral Internal Tube Brush, Brush Dia: 1", Bristle Dia.: 0.0104", Bristle Material: Steel
MI ITEM #03315767
MFR #51114
Your Price$39.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Spiral Internal Tube Brush, Brush Dia: 1", Bristle Dia.: 0.0104", Bristle Material: Steel
MI ITEM #03315767
MFR #51114

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.90/each(List $47.88)

Overview

Mfr description
51114 1" ENCAPSULATED TUBE BRUSH

Specifications

  • Type
    Spiral
  • Spiral Type
    Double Spiral
  • Bristle Material
    Steel
  • Encapsulated Bristles
    Encapsulated
  • Bristle Diameter
    0.0104 in
  • Brush Diameter
    1 in
  • Brush Length
    2-1/2 in
  • Overall Length
    5.0000 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    5/32 in
  • UPC_NO
    622424511148
  • Brush Type
    Internal Tube
  • Bristle Type
    Encapsulated Crimped
  • Fill Material
    Steel
  • Grade
    Standard Duty
  • Diameter
    1.0000 in
  • Face Width
    2-1/2 in
  • Fill Diameter
    0.0100 in
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text