Overview
Mfr description
51122 3/4" ENCAPSULATED TUBE BRUSH
Specifications
- TypeSpiral
- Spiral TypeDouble Spiral
- Bristle MaterialStainless Steel
- Encapsulated BristlesEncapsulated
- Bristle Diameter0.0104 in
- Brush Diameter3/4 in
- Brush Length2-1/2 in
- Mount TypeTwisted Stem
- UPC_NO622424511223
- Product TypeInternal Tube Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data