Motion
51144
MI ITEM #03315772
MFR #51144
Your Price$12.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03315772
MFR #51144

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.49/each(List $14.37)

Overview

Mfr description
51144 1/2" DIAMETER BRASS TUBE BRUSH

Specifications

  • Handle Type
    Stem and Loop
  • Bristle Material
    Brass
  • Bristle Diameter
    0.004 in
  • Brush Diameter
    1/2 in
  • Spiral Type
    Single Spiral
  • Brush Length
    2 in
  • Overall Length
    8 in
  • Stem Diameter
    0.115 in
  • UPC_NO
    622424511445
  • Product Type
    Internal Hand Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text