Motion
0005114600
Internal Hand-Held Tube Brush, 0.005" Bristle Diameter, 3/4" Brush Diameter, 2-1/2" Brush
Mi Item #03315774
MFR #0005114600
Price$14.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 0.005" Bristle Diameter, 3/4" Brush Diameter, 2-1/2" Brush
Mi Item #03315774
MFR #0005114600

Mfr description
51146 3/4" DIAMETER BRASS TUBE BRUSH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.57/each

Specifications

Dimensions

  • Bristle Diameter
    0.005 in
  • Brush Diameter
    3/4 in
  • Brush Length
    2-1/2 in
  • Diameter
    0.7500 in
  • Overall Length
    9 in
  • Shank Diameter
    0.1250 in
  • Stem Diameter
    3/8 in

Details

  • Bristle Material
    Brass
  • Bristle Type
    Straight
  • Handle Type
    Stem and Loop
  • Product Type
    Internal Hand Tube Brushes
  • Spiral Type
    Single Spiral
  • UPC_NO
    622424511469
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)