Motion
0005114700
Internal Hand-Held Tube Brush, 0.005" Bristle Diameter, 7/8" Brush Diameter, 3" Brush
MI ITEM #03315775
MFR #0005114700
Price$16.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 0.005" Bristle Diameter, 7/8" Brush Diameter, 3" Brush
MI ITEM #03315775
MFR #0005114700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.52/each

Specifications

Dimensions

  • Bristle Diameter
    0.005 in
  • Brush Diameter
    7/8 in
  • Brush Length
    3 in
  • Diameter
    0.8750 in
  • Overall Length
    10 in
  • Shank Diameter
    0.1680 in
  • Stem Diameter
    0.168 in

Details

  • Bristle Material
    Brass
  • Bristle Type
    Straight
  • Handle Type
    Stem and Loop
  • Product Type
    Internal Hand Tube Brushes
  • Spiral Type
    Single Spiral
  • UPC_NO
    622424511476

Overview

Mfr description
51147 7/8" DIAMETER BRASS TUBE BRUSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought