Motion
0005114800
Internal Hand-Held Tube Brush, 0.005" Bristle Diameter, 1" Brush Diameter, 3" Brush, 10" Overall
Mi Item #03315776
MFR #0005114800
Price$17.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 0.005" Bristle Diameter, 1" Brush Diameter, 3" Brush, 10" Overall
Mi Item #03315776
MFR #0005114800

Mfr description
51148 1" DIAMETER BRASS TUBE BRUSH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.70/each

Specifications

Dimensions

  • Bristle Diameter
    0.005 in
  • Brush Diameter
    1 in
  • Brush Length
    3 in
  • Diameter
    1 in
  • Overall Length
    10 in
  • Shank Diameter
    0.1680 in
  • Stem Diameter
    0.168 in

Details

  • Bristle Material
    Brass
  • Bristle Type
    Straight
  • Handle Type
    Stem and Loop
  • Product Type
    Internal Hand Tube Brushes
  • Spiral Type
    Single Spiral
  • UPC_NO
    622424511483
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)