Motion
0005114900
Internal Hand-Held Tube Brush, 0.005" Bristle Diameter, 1/4" Brush Diameter, 1-1/2" Brush
Mi Item #03315777
MFR #0005114900
Price$23.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 0.005" Bristle Diameter, 1/4" Brush Diameter, 1-1/2" Brush
Mi Item #03315777
MFR #0005114900

Mfr description
51149 1/4" DIAMETER BRASS TUBE BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.17/each

Specifications

Dimensions

  • Bristle Diameter
    0.005 in
  • Brush Diameter
    1/4 in
  • Brush Length
    1-1/2 in
  • Diameter
    0.2500 in
  • Overall Length
    4 in
  • Shank Diameter
    0.1240 in
  • Stem Diameter
    0.124 in

Details

  • Bristle Material
    Brass
  • Bristle Type
    Straight
  • Handle Type
    Stem
  • Product Type
    Internal Hand Tube Brushes
  • Spiral Type
    Double Spiral
  • UPC_NO
    622424511490
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)