Motion
51150
MI ITEM #03315778
MFR #51150
Your Price$17.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03315778
MFR #51150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.61/each(List $20.25)

Overview

Mfr description
51150 3/8" DIAMETER BRASS TUBE BRUSH

Specifications

  • Handle Type
    Stem
  • Bristle Material
    Brass
  • Bristle Diameter
    0.005 in
  • Brush Diameter
    3/8 in
  • Spiral Type
    Double Spiral
  • Brush Length
    1-1/2 in
  • Overall Length
    4 in
  • Stem Diameter
    0.124 in
  • UPC_NO
    622424511506
  • Product Type
    Internal Hand Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text