Motion
51153
MI ITEM #03315781
MFR #51153
List Price$26.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03315781
MFR #51153

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.89/each for your price

Overview

Mfr description
51153 3/4" DIAMETER BRASS TUBE BRUSH

Specifications

  • Handle Type
    Stem
  • Bristle Material
    Brass
  • Bristle Diameter
    0.006 in
  • Brush Diameter
    3/4 in
  • Spiral Type
    Double Spiral
  • Brush Length
    2 in
  • Overall Length
    5 in
  • Stem Diameter
    0.208 in
  • UPC_NO
    622424511537
  • Product Type
    Internal Hand Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text