Motion
0005115500
Internal Hand-Held Tube Brush, 0.006" Bristle Diameter, 1" Brush Diameter, 2-1/2" Brush
MI ITEM #03315783
MFR #0005115500
Price$33.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 0.006" Bristle Diameter, 1" Brush Diameter, 2-1/2" Brush
MI ITEM #03315783
MFR #0005115500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.62/each

Specifications

Dimensions

  • Bristle Diameter
    0.006 in
  • Brush Diameter
    1 in
  • Brush Length
    2-1/2 in
  • Diameter
    1 in
  • Overall Length
    5-1/2 in
  • Shank Diameter
    0.2380 in
  • Stem Diameter
    0.238 in

Details

  • Bristle Material
    Brass
  • Bristle Type
    Straight
  • Handle Type
    Stem
  • Product Type
    Internal Hand Tube Brushes
  • Spiral Type
    Double Spiral
  • UPC_NO
    622424511551

Overview

Mfr description
51155 1" DIAMETER BRASS TUBE BRUSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought