Motion
0005205400
Push Brooms - Material: Palmyra, 16-7/16 in Wide
Mi Item #03315815
MFR #0005205400
Price$45.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push Brooms - Material: Palmyra, 16-7/16 in Wide
Mi Item #03315815
MFR #0005205400

Mfr description
52054 16-7/16" STREET BROOM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.39/each

Specifications

Dimensions

  • Block Width
    16-7/16 in
  • Bristle Color
    Red
  • Trim Length
    6-1/4 in

Details

  • Block Material
    Hardwood
  • Bristle Material
    Palmyra
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)