Motion
0005240100
Angle Broom - Plastic Bristle Material, Sweep Width; 12 in, Trim Length; 6-1/4 in, Yellow Bristle Color
Mi Item #03315865
MFR #0005240100
Price$22.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angle Broom - Plastic Bristle Material, Sweep Width; 12 in, Trim Length; 6-1/4 in, Yellow Bristle Color
Mi Item #03315865
MFR #0005240100

Mfr description
52401 ANGLE BROOM - 12"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.83/each

Specifications

Dimensions

  • Bristle Color
    Yellow
  • Sweep Width
    12 in
  • Trim Length
    6-1/4 in

Details

  • Bristle Material
    Plastic
  • Broom Type
    Angle Broom
  • Flagged Bristles
    Flagged
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)