Motion
0005240700
Floor Squeegee - 24 in Width, Steel, Zinc Handle
Mi Item #03315869
MFR #0005240700
Price$41.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Floor Squeegee - 24 in Width, Steel, Zinc Handle
Mi Item #03315869
MFR #0005240700

Mfr description
52407 24" CURVED FLOOR SQUEEGEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.42/each

Specifications

Dimensions

  • Blade Width
    24 in

Details

  • Application
    Floor
  • Blade Color
    Black
  • Handle Material
    Steel, Zinc
  • Squeegee Blade Material
    Rubber
  • Squeegee Frame Style
    Curved
  • Squeegee Type
    Curved
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)