Motion
52424
Deck Mop Head - Cut End, Cotton Material
Mi Item #03315885
MFR #52424
Price$15.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Deck Mop Head - Cut End, Cotton Material
Mi Item #03315885
MFR #52424

Mfr description
52424 24OZ. WET MOP HEAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.29/each

Specifications

Dimensions

  • Approximate Head Weight
    24 oz
  • Mop Head Band Size
    1-1/4 in

Details

  • Mop Head Band Option
    Band
  • Mop Head Material
    Cotton
  • Mop Head Type
    Cut End
  • Mop Type
    Deck Mop
  • Ply
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)