Motion
54021
Handle-Style Wire Scratch Brush, Bristle Length: 1-5/8", Handle Material: Wood, Number of Rows: 4
MI ITEM #03315941
MFR #54021
Your Price$12.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 1-5/8", Handle Material: Wood, Number of Rows: 4
MI ITEM #03315941
MFR #54021

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.48/each(List $19.07)

Overview

Mfr description
54021 SCRATCH BRUSH 4 X 11 ROWS

Specifications

  • Brush Shape
    Block with Handle
  • Handle Shape
    Straight
  • Handle Material
    Wood
  • Bristle Material
    Steel
  • Bristle Length
    1-5/8 in
  • Number Of Rows
    4
  • Number Of Columns
    11
  • Overall Length
    11-3/8 in
  • Scraper
    With Scraper
  • UPC_NO
    622424540216
  • Bristle Type
    Staple Set
  • Face Width
    5-1/2 in
  • Fill Diameter
    0.0140 in
  • Fill Material
    Steel
  • Trim Length
    1-5/8 in
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text