Motion
0005402300
Handle-Style Wire Scratch Brush, Bristle Length: 5/8", Bristle Material: Brass, Number of Rows: 2
Mi Item #03315942
MFR #0005402300
Price$4.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 5/8", Bristle Material: Brass, Number of Rows: 2
Mi Item #03315942
MFR #0005402300

Mfr description
54023 SCRATCH BRUSH 2 X 9 ROWS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.76/each

Specifications

Dimensions

  • Bristle Diameter
    0.0060 in, 0.15 mm
  • Bristle Length
    5/8 in
  • Brush Length
    8.6250 in
  • Filament Wire Diameter
    0.0060 in
  • Filament Wire Diameter Range
    0.0060 in
  • Overall Length
    8-5/8 in
  • Trim Length
    0.6250 in | 15.88 mm

Details

  • Abrasive Material
    Brass
  • Bristle Material
    Brass
  • Bristle Type
    Crimped
  • Brush Shape
    Block with Handle
  • Brush Type
    Scratch
  • Fill Material
    Brass Wire
  • Handle Material
    Wood
  • Handle Shape
    Contoured
  • Handle Type
    Wood Handle
  • Manufacturer Stock Number
    0005402300
  • Material
    Brass Wire
  • Number Of Columns
    9
  • Number Of Pieces
    1
  • Number Of Rows
    2
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    Brass Wire Scratch Brush 8-5/8 in
  • Type
    Scratch Brush
  • UPC_NO
    622424540230
  • Wire Type
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)