Specifications
Dimensions
- Bristle Length1-11/16 in
- Face Size Lxw7-1/4 x 2-1/4 in
- Face Width2-1/4 in
Details
- Block ShapeSquared
- Bristle MaterialSteel
- Number Of Columns19
- Number Of Rows6
- Product TypeBlock-Style Wire Brushes
- UPC_NO622424540285
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)