Overview
Mfr description
54031 SCRATCH BRUSH 2 X 9 ROWS
Specifications
- Brush ShapeBlock with Handle
- Handle ShapeContoured
- Handle MaterialWood
- Bristle MaterialPolypropylene
- Bristle Length5/8 in
- Number Of Rows2
- Number Of Columns9
- Overall Length8-5/8 in
- UPC_NO622424540315
- Product TypeHandle-Style Wire Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data