Motion
54033
MI ITEM #03315949
MFR #54033
Your Price$5.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03315949
MFR #54033

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$5.82/each(List $8.16)

Overview

Mfr description
54033 SCRATCH BRUSH 2 X 15 ROWS

Specifications

  • Brush Shape
    Block with Handle
  • Handle Shape
    Contoured
  • Handle Material
    Wood
  • Bristle Material
    Steel
  • Bristle Length
    1-1/8 in
  • Face Size Lxw
    5-1/4 x 5/8 in
  • Number Of Rows
    2
  • Number Of Columns
    15
  • Overall Length
    10 in
  • UPC_NO
    622424540339
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text