Motion
54037
MI ITEM #03315952
MFR #54037
Your Price$20.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03315952
MFR #54037

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$20.61/each(List $28.86)

Overview

Mfr description
54037 PLATERS BRUSH 4 X 18 ROWS

Specifications

  • Brush Shape
    Block with Handle
  • Handle Shape
    Contoured
  • Handle Material
    Wood
  • Bristle Material
    Stainless Steel
  • Bristle Length
    1 in
  • Face Size Lxw
    5-3/4 x 1-1/8 in
  • Number Of Rows
    4
  • Number Of Columns
    18
  • Overall Length
    13-1/4 in
  • UPC_NO
    622424540377
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text