Motion
0005403900
Handle-Style Wire Scratch Brush, Bristle Length: 3/4", Face Size (LxW): 5 x 5/16"
Mi Item #03315954
MFR #0005403900
Price$19.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 3/4", Face Size (LxW): 5 x 5/16"
Mi Item #03315954
MFR #0005403900

Mfr description
54039 PLATERS BRUSH 1 X 16 ROWS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.15/each

Specifications

Dimensions

  • Bristle Diameter
    0.0120 in, 0.30 mm
  • Bristle Length
    3/4 in
  • Brush Length
    10.0000 in
  • Face Size Lxw
    5 x 5/16 in
  • Face Width
    0.3125 in, 7.94 mm
  • Filament Wire Diameter
    0.0120 in
  • Filament Wire Diameter Range
    0.0120 in
  • Overall Length
    10 in
  • Trim Length
    0.7500 in | 19.05 mm

Details

  • Abrasive Material
    Steel
  • Bristle Material
    Steel
  • Bristle Type
    Straight
  • Brush Shape
    Block with Handle
  • Brush Type
    Scratch
  • Fill Material
    Steel Wire
  • Handle Material
    Wood
  • Handle Shape
    Contoured
  • Handle Type
    Wood Handle
  • Manufacturer Stock Number
    0005403900
  • Material
    Steel Wire
  • Number Of Columns
    16
  • Number Of Pieces
    1
  • Number Of Rows
    1
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    Steel Wire 0.012 in
  • Type
    Hand
  • UPC_NO
    622424540391
  • Wire Type
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)