Motion
54040
MI ITEM #03315955
MFR #54040
Your Price$11.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03315955
MFR #54040

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$11.26/each(List $12.95)

Overview

Mfr description
54040 PLATERS BRUSH 1 X 16 ROWS

Specifications

  • Brush Shape
    Block with Handle
  • Handle Shape
    Contoured
  • Handle Material
    Wood
  • Bristle Material
    Stainless Steel
  • Bristle Length
    3/4 in
  • Face Size Lxw
    5 x 5/16 in
  • Number Of Rows
    1
  • Number Of Columns
    16
  • Overall Length
    10 in
  • UPC_NO
    622424540407
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text