Motion
0005404200
Handle-Style Wire Scratch Brush, Bristle Length: 1", Face Size (LxW): 6 x 5/8", Number of Rows: 2
Mi Item #03315957
MFR #0005404200
Price$8.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 1", Face Size (LxW): 6 x 5/8", Number of Rows: 2
Mi Item #03315957
MFR #0005404200

Mfr description
54042 PLATERS BRUSH 2 X 16 ROWS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.47/each

Specifications

Dimensions

  • Bristle Length
    1 in
  • Face Size Lxw
    6 x 5/8 in
  • Face Width
    0.6250 in, 15.88 mm
  • Overall Length
    12 in
  • Trim Length
    1.0000 in | 25.40 mm

Details

  • Bristle Material
    Palmyra, Tampico
  • Bristle Type
    Straight
  • Brush Shape
    Block with Handle
  • Brush Type
    Hand
  • Handle Material
    Wood
  • Handle Type
    Wood Handle
  • Manufacturer Stock Number
    0005404200
  • Number Of Columns
    16
  • Number Of Pieces
    1
  • Number Of Rows
    2
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    Palmyra Tampico, Plater's Long Handle Fiber Brush
  • Type
    Hand
  • UPC_NO
    622424540421
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)