Motion
0005404600
Handle-Style Wire Scratch Brush, Bristle Length: 1", Face Size (LxW): 4-13/16 x 1-5/8"
MI ITEM #03315959
MFR #0005404600
Price$13.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 1", Face Size (LxW): 4-13/16 x 1-5/8"
MI ITEM #03315959
MFR #0005404600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.79/each

Specifications

Dimensions

  • Bristle Length
    1 in
  • Face Size Lxw
    4-13/16 x 1-5/8 in
  • Face Width
    1.6250 in, 41.27 mm
  • Overall Length
    11-5/8 in
  • Trim Length
    1.0000 in | 25.40 mm

Details

  • Bristle Material
    Palmyra, Tampico
  • Bristle Type
    Straight
  • Brush Color
    Brown
  • Brush Shape
    Block with Handle
  • Brush Type
    Hand
  • Color
    Brown
  • Handle Material
    Wood
  • Handle Type
    Wood Handle
  • Manufacturer Stock Number
    54046
  • Number Of Columns
    17
  • Number Of Pieces
    1
  • Number Of Rows
    6
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    1 in Trim, Palmyra Tampico, Plater's Fiber Brush
  • Type
    Hand
  • UPC_NO
    622424540469

Overview

Mfr description
54046 PLATERS BRUSH 6 X 17 ROWS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought