Motion
0005405000
Handle-Style Wire Scratch Brush, Bristle Length: 7/16", Bristle Material: Stainless Steel
Mi Item #03315961
MFR #0005405000
Price$6.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 7/16", Bristle Material: Stainless Steel
Mi Item #03315961
MFR #0005405000

Mfr description
54050 SCRATCH BRUSH 3 X 7 ROWS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.59/each

Specifications

Dimensions

  • Bristle Diameter
    0.006 in
  • Bristle Length
    7/16 in
  • Brush Length
    7.5000 in
  • Filament Wire Diameter
    0.0060 in
  • Filament Wire Diameter Range
    0.0060 in
  • Overall Length
    7-1/2 in
  • Trim Length
    0.4375 in | 11.11 mm

Details

  • Abrasive Material
    Stainless Steel
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Straight
  • Brush Shape
    Block with Handle
  • Brush Type
    Scratch
  • Fill Material
    Stainless Steel Wire
  • Handle Material
    Wood
  • Manufacturer Stock Number
    0005405000
  • Material
    Stainless Steel Wire
  • Number Of Columns
    7
  • Number Of Pieces
    1
  • Number Of Rows
    3
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    3 Rows, 7-1/2 in Length, Stainless Steel Wire 0.006 in
  • Type
    Hand
  • UPC_NO
    622424540506
  • Wire Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)