Motion
54053
Wheel Brush - 6.0000 in Diam, 1/2 in Arbor Dia, 15/16 in Width, 3600 rpm
MI ITEM #03315962
MFR #54053
Your Price$195.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 6.0000 in Diam, 1/2 in Arbor Dia, 15/16 in Width, 3600 rpm
MI ITEM #03315962
MFR #54053

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$195.56/each(List $224.90)

Overview

Mfr description
54053 6" DIA. PLATERS WIRE WHEEL

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Straight
  • Bristle Diameter
    0.005 in
  • Trim Length
    2-1/2 in
  • Diameter
    6 in
  • Face Width
    15/16 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1/2 in
  • Max Rpm
    3600 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424540537
  • Brush Diameter
    6.0000 in
  • Brush Type
    Wheel
  • Arbor Hole Size
    1/2 in
  • Fill Material
    Steel
  • Fill Diameter
    0.0050 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text