Motion
0005410000
Handle-Style Wire Scratch Brush, Bristle Length: 1/2", Bristle Material: Brass, Number of Rows: 3
Mi Item #03315982
MFR #0005410000
Price$10.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 1/2", Bristle Material: Brass, Number of Rows: 3
Mi Item #03315982
MFR #0005410000

Mfr description
54100 V TRIM SCRATCH 3X7 BRASS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.26/each

Specifications

Dimensions

  • Bristle Length
    1/2 in
  • Overall Length
    7-7/8 in

Details

  • Bristle Material
    Brass
  • Bristle Type
    Straight
  • Brush Shape
    Block with Handle
  • Handle Material
    Wood
  • Handle Shape
    Contoured
  • Number Of Columns
    7
  • Number Of Rows
    3
  • Product Type
    Handle-Style Wire Brushes
  • Scraper
    Without Scraper
  • UPC_NO
    622424541008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)