Motion
0005410100
Handle-Style Wire Scratch Brush, Bristle Length: 1/2", Face Size (LxW): 1-1/2 x 7/16"
Mi Item #03315983
MFR #0005410100
Price$10.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 1/2", Face Size (LxW): 1-1/2 x 7/16"
Mi Item #03315983
MFR #0005410100

Mfr description
54101 V TRIM SCRATCH BRUSH 3X7 ROWS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.15/each

Specifications

Dimensions

  • Bristle Diameter
    0.0060 in, 0.15 mm
  • Bristle Length
    1/2 in
  • Brush Length
    7.8750 in
  • Face Size Lxw
    1-1/2 x 7/16 in
  • Face Width
    0.4375 in, 11.11 mm
  • Filament Wire Diameter
    0.0060 in
  • Filament Wire Diameter Range
    0.0060 in
  • Overall Length
    7-7/8 in
  • Trim Length
    0.5000 in | 12.70 mm

Details

  • Abrasive Material
    Stainless Steel
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Straight
  • Brush Shape
    Block with Handle
  • Brush Type
    Scratch
  • Fill Material
    Stainless Steel Wire
  • Handle Material
    Wood
  • Handle Type
    Wood Handle
  • Manufacturer Stock Number
    0005410100
  • Material
    Stainless Steel Wire
  • Number Of Columns
    7
  • Number Of Pieces
    1
  • Number Of Rows
    3
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    Stainless Steel Wire Scratch Brush
  • Type
    Scratch Brush
  • UPC_NO
    622424541015
  • Wire Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)