Motion
54103
MI ITEM #03315985
MFR #54103
Your Price$10.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03315985
MFR #54103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.52/each(List $12.10)

Overview

Mfr description
54103 V TRIM SCRATCH BRUSH 4X16ROWS

Specifications

  • Brush Shape
    Block with Handle
  • Handle Shape
    Contoured
  • Handle Material
    Wood
  • Bristle Material
    Stainless Steel
  • Bristle Length
    1-1/8 in
  • Face Size Lxw
    5-1/4 x 1 in
  • Number Of Rows
    4
  • Number Of Columns
    16
  • Overall Length
    9-3/4 in
  • UPC_NO
    622424541039
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text