Overview
Mfr description
54105 V TRIM SCRATCH BRUSH 3X19ROWS
Specifications
- Brush ShapeBlock with Handle
- Handle MaterialWood
- Bristle MaterialStainless Steel
- Bristle Length1-1/4 in
- Face Size Lxw6 x 15/16 in
- Number Of Rows3
- Number Of Columns19
- Overall Length13-3/4 in
- UPC_NO622424541053
- Product TypeHandle-Style Wire Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data