Motion
0005410600
Handle-Style Wire Scratch Brush, Bristle Length: 1-1/4", Face Size (LxW): 6 x 15/16"
Mi Item #03315988
MFR #0005410600
Price$12.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 1-1/4", Face Size (LxW): 6 x 15/16"
Mi Item #03315988
MFR #0005410600

Mfr description
54106 V TRIM SCRATCH BRUSH 3X19ROWS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.02/each

Specifications

Dimensions

  • Bristle Diameter
    0.0140 in, 0.36 mm
  • Bristle Length
    1-1/4 in
  • Brush Length
    13.7500 in
  • Face Size Lxw
    6 x 15/16 in
  • Face Width
    0.9375 in, 23.81 mm
  • Filament Wire Diameter
    0.0140 in
  • Filament Wire Diameter Range
    0.0140 in
  • Overall Length
    13-3/4 in
  • Trim Length
    1.2500 in | 31.75 mm

Details

  • Abrasive Material
    Steel
  • Bristle Material
    Steel
  • Bristle Type
    Straight
  • Brush Shape
    Block with Handle
  • Brush Type
    Scratch
  • Fill Material
    Steel Wire
  • Handle Material
    Wood
  • Handle Type
    Wood Handle
  • Manufacturer Stock Number
    0005410600
  • Material
    Steel Wire
  • Number Of Columns
    19
  • Number Of Pieces
    1
  • Number Of Rows
    3
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    Steel Wire Scratch Brush 13-3/4 in
  • Type
    Scratch Brush
  • UPC_NO
    622424541060
  • Wire Type
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)