Overview
Mfr description
54130 CHIPPING HAMMER 3 X 15 ROWS
Specifications
- Block ShapeSquared
- Bristle MaterialSteel
- Bristle Length1-3/16 in
- Face Size Lxw4-11/16 x 7/8 in
- Number Of Rows3
- Number Of Columns15
- UPC_NO622424541305
- Face Width7/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data