Overview
Mfr description
54375 ALL PURPOSE SCRATCH BRUSH
Specifications
- Brush ShapeBlock with Handle
- Handle MaterialPlastic
- Bristle MaterialBrass, Polypropylene
- Bristle Length7/16 in
- Number Of Rows3
- Number Of Columns7
- Overall Length7-1/4 in
- UPC_NO622424543750
- Product TypeHandle-Style Wire Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data