Motion
0005438700
Handle-Style Wire Scratch Brush, Bristle Length: 1-1/2", Bristle Material: Steel
Mi Item #03316002
MFR #0005438700
Price$8.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 1-1/2", Bristle Material: Steel
Mi Item #03316002
MFR #0005438700

Mfr description
54387 V GROOVE SCRATCH BRUSH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.96/each

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Bristle Length
    1-1/2 in
  • Brush Length
    13.7500 in
  • Filament Wire Diameter
    0.0140 in
  • Filament Wire Diameter Range
    0.0140 in
  • Overall Length
    13-3/4 in
  • Trim Length
    1.5000 in | 38.10 mm

Details

  • Abrasive Material
    Wire
  • Bristle Material
    Steel
  • Bristle Type
    Straight
  • Brush Shape
    Block with Handle
  • Brush Type
    Hand
  • Fill Material
    Wire
  • Handle Material
    Wood
  • Handle Type
    Wood Handle
  • Manufacturer Stock Number
    0005438700
  • Material
    Wire
  • Number Of Columns
    14
  • Number Of Pieces
    1
  • Number Of Rows
    3
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    13-3/4 in Length, 3 Rows, Steel Wire 0.014 in
  • Type
    Hand
  • UPC_NO
    622424543873
  • Wire Type
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)