Motion
54388
Handle-Style Wire Scratch Brush, Bristle Length: 1-1/2", Bristle Material: Stainless Steel
MI ITEM #03316003
MFR #54388
Price$12.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 1-1/2", Bristle Material: Stainless Steel
MI ITEM #03316003
MFR #54388

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.94/each

Specifications

Dimensions

  • Bristle Diameter
    0.012 in
  • Bristle Length
    1-1/2 in
  • Brush Length
    13.7500 in
  • Filament Wire Diameter
    0.0120 in
  • Filament Wire Diameter Range
    0.0120 in
  • Overall Length
    13-3/4 in
  • Trim Length
    1.5000 in | 38.10 mm

Details

  • Abrasive Material
    Stainless Steel
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Straight
  • Brush Shape
    Block with Handle
  • Brush Type
    Scratch
  • Encapsulated Bristles
    No
  • Fill Material
    Stainless Steel Wire
  • Handle Material
    Wood
  • Handle Shape
    Long Handle
  • Handle Type
    Wood Handle
  • Manufacturer Stock Number
    0005438800
  • Material
    Stainless Steel Wire
  • Number Of Columns
    14
  • Number Of Pieces
    1
  • Number Of Rows
    3
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    3 Rows, Stainless Steel Wire 0.012 in, Trim Length 1-1/2 in
  • Type
    Scratch Brush
  • UPC_NO
    622424543880
  • Wire Type
    Stainless Steel

Overview

Mfr description
54388 V GROOVE SCRATCH BRUSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought